This product requires certification to purchase.

Iron Double Hook with Porcelain Knobs in Black Powder Coat

You last purchased this on
 
Signature Hardware

Linwood Iron Double Hook with Porcelain Knobs in Black Powder Coat

  • Fast #
  • Part #SH248335
  • Item #7693205
  • Manufacturer Part #248335
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Linwood Iron Double Hook with Porcelain Knobs in Black Powder Coat

  • Fast #
  • Part #SH248335
  • Item #7693205
  • Manufacturer Part #248335
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of iron and porcelain for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Linwood
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
3-1/4 in
Height:
4 in
Material:
Iron
Number of Hooks:
2
Product Type:
Hook
Projection:
3-1/4 in
Style:
Traditional
Width:
1-1/4 in