4-3/4 in. Brass Door Knocker in Antique Brass
Lion 4-3/4 in. Brass Door Knocker in Antique Brass
Product Details
Product Details
- Base plate measures: 4-3/4" W x 6" H.
- Knocker is 4-3/4" W x 4-1/4" H.
- Three bolt installation. Third bolt for strike plate is located 2-3/4" below lower bolt on door knocker.
Documents
Specifications
- Collection:
- Lion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-7/8 in
- Height:
- 8-3/4 in
- Material:
- Brass
- Size:
- 4-3/4 in x 8-3/4 in
- Width:
- 4-3/4 in