This product requires certification to purchase.

4 in. Iron Door Knocker in Black Powder Coat

You last purchased this on
 
Signature Hardware

Lion 4 in. Iron Door Knocker in Black Powder Coat

  • Fast #
  • Part #SH248108
  • Item #7741644
  • Manufacturer Part #248108
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lion 4 in. Iron Door Knocker in Black Powder Coat

  • Fast #
  • Part #SH248108
  • Item #7741644
  • Manufacturer Part #248108
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Knocker is 4" diameter.
  • Requires Certification

Documents


Specifications

Collection:
Lion
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
1-5/8 in
Height:
6-1/2 in
Material:
Iron
Size:
4 in x 6-1/2 in
Width:
4 in