This product requires certification to purchase.

32 LOUP L-SHAPED LINEAR SHOWER DRAIN - WITH DRAIN FLANGE - BRUSHED STAINLESS STEEL

You last purchased this on
 
Signature Hardware

Loup 32 LOUP L-SHAPED LINEAR SHOWER DRAIN - WITH DRAIN FLANGE - BRUSHED STAINLESS STEEL

  • Fast #
  • Part #SH398181
  • Item #7631753
  • Manufacturer Part #398181
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Loup 32 LOUP L-SHAPED LINEAR SHOWER DRAIN - WITH DRAIN FLANGE - BRUSHED STAINLESS STEEL

  • Fast #
  • Part #SH398181
  • Item #7631753
  • Manufacturer Part #398181
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes the drain flange and coupling.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Features a removable hair strainer basket.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Loup
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Grate Color Finish:
Brushed Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
Length:
32 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov