30 in. Shower Rail in Matte Black
Lowden 30 in. Shower Rail in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 30" Slide Bar Centers: 23-1/2"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Lowden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/8 in
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Slide Bar Height:
- 30 in
- Width:
- 3-3/8 in