This product requires certification to purchase.

Multi Function Hand Shower Set in Brushed Nickel - Hose Included

You last purchased this on
 
Signature Hardware

Lowden Multi Function Hand Shower Set in Brushed Nickel - Hose Included

  • Fast #
  • Part #SHK446799
  • Item #8489945
  • Manufacturer Part #446799
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lowden Multi Function Hand Shower Set in Brushed Nickel - Hose Included

  • Fast #
  • Part #SHK446799
  • Item #8489945
  • Manufacturer Part #446799
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Metal shower hose is stretchable from 60" to 72"
  • Double spiral constructed hose
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.2
Collection:
Lowden
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1 in
Faucet Connection Size:
1/2 in
Height:
10-1/2 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
4-5/8 in
Pause Control:
No
Width:
1 in