30 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included
Lowden 30 in. Shower Rail Set in Brushed Nickel - Hand Shower and Hose Included
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware 30 in. Shower Rail in Brushed Nickel
Part #SHSB3050BN
- Metal shower hose is stretchable from 60" to 72"
- Double spiral constructed hose
- Slide bar outside diameter is 7/8"
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Lowden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/8 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 30-1/8 in
- Hose Included:
- No
- Hose Length:
- 60 in
- Length:
- 3 in
- Pause Control:
- No
- Slide Bar Height:
- 30-13/100 in
- Width:
- 3-3/8 in