This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
Signature Hardware

Lowden Single Function Showerhead in Matte Black

Brand image
You last purchased this on
 
Signature Hardware

Lowden Single Function Showerhead in Matte Black

  • Fast #
  • Part #SHRSH820SGMB
  • Item #7958288
  • Manufacturer Part #446027
5 out of 5 Customer Rating
Single Rainfall Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be installed on a ceiling-mount or wall-mount shower arm.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Lowden
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com