This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

Luna Single Handle Bathtub & Shower Faucet in Brushed Nickel

  • Fast #
  • Part #SH443612
  • Item #7941745
  • Manufacturer Part #443612
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Luna Single Handle Bathtub & Shower Faucet in Brushed Nickel

  • Fast #
  • Part #SH443612
  • Item #7941745
  • Manufacturer Part #443612
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Luna
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Thermostatic Valve Trim
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm
UL Listed:
No
WaterSense Labeled:
No