6-1/2 in. Rectangular Cabinet Pull in Satin Brass
Lunata 6-1/2 in. Rectangular Cabinet Pull in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Sold Individually.
Specifications
- Collection:
- Lunata
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-3/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 7/16 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Style:
- Modern
- Width:
- 6-1/2 in