This product requires certification to purchase.

Vessel Mount Bathroom Sink in Brown

You last purchased this on
 
Signature Hardware

Lyra Vessel Mount Bathroom Sink in Brown

  • Fast #
  • Part #SH354902
  • Item #7633443
  • Manufacturer Part #354902
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lyra Vessel Mount Bathroom Sink in Brown

  • Fast #
  • Part #SH354902
  • Item #7633443
  • Manufacturer Part #354902
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from marble ensuring years of beauty and durability
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 19-1/8" x 19-1/8" x 4-1/2"
  • Interior Sink Basin Size (Length x Width): 16" x 16"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Lyra
Color Finish Category:
Browns
Color Finish Name:
Brown
Drain Opening:
1-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Round
Sink Bowl Size:
16 in x 16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Marble
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
WaterSense Labeled:
No