This product requires certification to purchase.

8 in. Cast Iron Shelf Bracket in Rust

You last purchased this on
 
Signature Hardware

Majestic Peacock 8 in. Cast Iron Shelf Bracket in Rust

  • Fast #
  • Part #SH296678
  • Item #7741690
  • Manufacturer Part #296678
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Majestic Peacock 8 in. Cast Iron Shelf Bracket in Rust

  • Fast #
  • Part #SH296678
  • Item #7741690
  • Manufacturer Part #296678
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rust Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bracket is 2-3/8" wide where the mounting screws are placed.
  • Weight capacity per pair is 40 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
40 lbs
Collection:
Majestic Peacock
Color Finish Category:
Browns
Color Finish Name:
Rust
Hardware Type:
Bracket
Height:
7-1/8 in
Length:
8 in
Material:
Cast Iron
Width:
1-5/8 in