48 in. Floor Mount Vanity in Aged Auburn
Manolin 48 in. Floor Mount Vanity in Aged Auburn
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This vanity comes with two full sets of hardware in the box-one in burnished brass and one in satin nickel.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- If a vanity top is selected, it will come with a backsplash and a white porcelain sink.
- Porcelain sink has an overflow with optional chrome cover.
- Each stone top is carved from a single piece of stone and will feature natural variations.
Specifications
- Application:
- Residential
- Collection:
- Manolin
- Color Finish Category:
- Browns
- Color Finish Name:
- Aged Auburn
- Depth:
- 22 in
- Door Style:
- Reeded
- Faucet Center Size:
- 8 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood, Quartz
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in