This product requires certification to purchase.

48 in. Floor Mount Vanity in Arcadian Black

You last purchased this on
 
Signature Hardware

Manolin 48 in. Floor Mount Vanity in Arcadian Black

  • Fast #
  • Part #SH478563
  • Item #9579287
  • Manufacturer Part #478563
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Manolin 48 in. Floor Mount Vanity in Arcadian Black

  • Fast #
  • Part #SH478563
  • Item #9579287
  • Manufacturer Part #478563
5 out of 5 Customer Rating

X Points
Color Finish Name: Arcadian Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This vanity comes with two full sets of hardware in the box-one in burnished brass and one in satin nickel.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • If a vanity top is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with optional chrome cover.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Manolin
Color Finish Category:
Blacks
Color Finish Name:
Arcadian Black
Depth:
22 in
Door Style:
Reeded
Faucet Center Size:
8 in
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Marble
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Vanity Top Shape:
Rectangle
Width:
48 in