This product requires certification to purchase.

72 in. Floor Mount Vanity in Arcadian Black

You last purchased this on
 
Signature Hardware

Manolin 72 in. Floor Mount Vanity in Arcadian Black

  • Fast #
  • Part #SH478593
  • Item #9579343
  • Manufacturer Part #478593
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Manolin 72 in. Floor Mount Vanity in Arcadian Black

  • Fast #
  • Part #SH478593
  • Item #9579343
  • Manufacturer Part #478593
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Arcadian Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Manolin
Color Finish Category:
Blacks
Color Finish Name:
Arcadian Black
Depth:
22 in
Door Style:
Reeded
Faucet Center Size:
8 in
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Marble
Number of Holes:
6 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle
Width:
72 in