2-5/8 in. Lever Passage Interior Door Set Left Hand Lever Set in Brushed Nickel
Marconi 2-5/8 in. Lever Passage Interior Door Set Left Hand Lever Set in Brushed Nickel
Product Details
Product Details
- Made of brass.
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- Application:
- 2-3/4 in Backset
- Collection:
- Marconi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-5/8 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 5-1/4 in x 6-5/8 in x 2-5/8 in
- Width:
- 5-1/4 in