This product requires certification to purchase.

2-5/8 in. Lever Privacy Interior Door Set Left Hand Lever Set in Brushed Nickel

You last purchased this on
 
Signature Hardware

Marconi 2-5/8 in. Lever Privacy Interior Door Set Left Hand Lever Set in Brushed Nickel

  • Fast #
  • Part #SH444848
  • Item #7941904
  • Manufacturer Part #444848
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Marconi 2-5/8 in. Lever Privacy Interior Door Set Left Hand Lever Set in Brushed Nickel

  • Fast #
  • Part #SH444848
  • Item #7941904
  • Manufacturer Part #444848
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of brass.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

Application:
2-3/4 in Backset
Collection:
Marconi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-5/8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
6-5/8 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
5-1/4 in x 6-5/8 in x 2-5/8 in
Width:
5-1/4 in