This product requires certification to purchase.

Bronze Entrance Set with Oval Dummy Door Knob in Antique Pewter

You last purchased this on
 
Signature Hardware

Marconi Bronze Entrance Set with Oval Dummy Door Knob in Antique Pewter

  • Fast #
  • Part #SH441577
  • Item #7848645
  • Manufacturer Part #441577
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Marconi Bronze Entrance Set with Oval Dummy Door Knob in Antique Pewter

  • Fast #
  • Part #SH441577
  • Item #7848645
  • Manufacturer Part #441577
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • Fits doors with standard thickness of 1-3/4".
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Collection:
Marconi
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
3-1/4 in
Door Hardware Type:
Lock
Handle Material:
Metal
Handle Type:
Dummy
Height:
20-1/4 in
Material:
Bronze
Shape:
Oval
Thickness:
1-3/4 in
UL Listed:
No
Width:
3 in