Bronze Entrance Set with Oval Dummy Door Knob in Satin Brass
Marconi Bronze Entrance Set with Oval Dummy Door Knob in Satin Brass
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- Fits doors with standard thickness of 1-3/4".
- Includes fastening hardware.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Marconi
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lock
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 20-1/4 in
- Material:
- Brass
- Shape:
- Oval
- Size:
- 3 in x 20-1/4 in x 3-1/4 in
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- Width:
- 3 in