Bronze Oval Entrance Door Set with Lever Handle in Dark Bronze
Marconi Bronze Oval Entrance Door Set with Lever Handle in Dark Bronze
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- 5-1/2" center-to-center boring for deadbolt to door handle.
- Fits doors with standard 2-1/8" diameter borings.
- Fits doors with standard thickness of 1-3/4".
- Single cylinder door set features swinging key flap on exterior plate.
- Includes all operating parts and fastening hardware.
- Left or right handing options.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Marconi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 20-1/4 in
- Material:
- Bronze
- Size:
- 2-3/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 3 in