Brass Single Coat Hook in Matte Brass
Marquis Brass Single Coat Hook in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of brass for durability and dependability
- All necessary mounting hardware is included
- Covered under Signature Hardware's 10 year limited warranty
Documents
Specifications
- Collection:
- Marquis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Height:
- 3 in
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 1-5/8 in
- Style:
- Transitional
- UPC:
- 781889484173
- Width:
- 1-1/8 in