4-1/8 in. Iron Bin Pull in Antique Iron

You last purchased this on
 
Signature Hardware

Marta 4-1/8 in. Iron Bin Pull in Antique Iron

  • Fast #
  • Part #SH444386
  • Item #7899178
  • Manufacturer Part #444386
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Marta 4-1/8 in. Iron Bin Pull in Antique Iron

  • Fast #
  • Part #SH444386
  • Item #7899178
  • Manufacturer Part #444386
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Antique Iron Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 209
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Marta
Color Finish Category:
Iron Tones
Color Finish Name:
Antique Iron
Depth:
1 in
Hardware Type:
Drawer Pull
Height:
1-3/4 in
Length:
4-13/100 in
Material:
Iron
Proposition 65:
Warning: Chemical and Reproductive Harm
Style:
Industrial
Width:
4-13/100 in