Bronze Entrance Set 2-3/8 in. Backset in Dark Bronze

You last purchased this on
 
Signature Hardware

Marwick Bronze Entrance Set 2-3/8 in. Backset in Dark Bronze

  • Fast #
  • Part #SH302602
  • Item #7613632
  • Manufacturer Part #302602
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Marwick Bronze Entrance Set 2-3/8 in. Backset in Dark Bronze

  • Fast #
  • Part #SH302602
  • Item #7613632
  • Manufacturer Part #302602
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Living Bronze is a distressed living finish over solid bronze. Natural variations should be expected. Because it is a living finish, this finish will change over time.
  • Knob measures 2-1/4" diameter.
  • Door knob plates measure 2-1/2" L x 5" H.
  • 3" extension from wall.
  • Exterior and Interior deadbolt plates each measure 2-1/2" W x 3" H.
  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard 2-1/8" diameter borings.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Minimum 4-7/8" center-to-center spacing from deadbolt to doorknob.
  • Includes a 3-1/8" spindle for use on 1-3/8" - 1-3/4" thick doors.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Marwick
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Door Hardware Type:
Lock
Handle Material:
Metal
Handle Type:
Knob
Height:
5 in
Lock Type:
Entrance Door Set, Single Point
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Weight:
6.6 lb
Width:
2-1/2 in