This product requires certification to purchase.

7-1/8 in. Rectangular Cabinet Pull in Black Nickel with Satin Brass

You last purchased this on
 
Signature Hardware

Masella 7-1/8 in. Rectangular Cabinet Pull in Black Nickel with Satin Brass

  • Fast #
  • Part #SH453334
  • Item #8333439
  • Manufacturer Part #453334
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Masella 7-1/8 in. Rectangular Cabinet Pull in Black Nickel with Satin Brass

  • Fast #
  • Part #SH453334
  • Item #8333439
  • Manufacturer Part #453334
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Nickel/Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Collection:
Masella
Color Finish Category:
Brass Tones
Color Finish Name:
Black Nickel/Satin Brass
Depth:
1-5/8 in
Hardware Type:
Drawer Pull
Height:
7-1/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
Width:
7-1/8 in