This product requires certification to purchase.

3 in. Rough Iron Push Plate in Black Powder Coat

You last purchased this on
 
Signature Hardware

Mayan 3 in. Rough Iron Push Plate in Black Powder Coat

  • Fast #
  • Part #SH248082
  • Item #7694068
  • Manufacturer Part #248082
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Mayan 3 in. Rough Iron Push Plate in Black Powder Coat

  • Fast #
  • Part #SH248082
  • Item #7694068
  • Manufacturer Part #248082
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of rough iron.
  • 3" W x 10" H.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mayan
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
10 in
Length:
3 in
Material:
Rough Iron
Product Type:
Push Plate
Size:
3 in x 10 in