This product requires certification to purchase.

30 in. Floor Mount Vanity in Grey Wash

You last purchased this on
 
Signature Hardware

Maysville 30 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH468387
  • Item #9351676
  • Manufacturer Part #468387
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Maysville 30 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH468387
  • Item #9351676
  • Manufacturer Part #468387
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each marble top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
39 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Vanity Top Shape:
Rectangle
Width:
30 in