34 in. Square Vanity Mirror in White Wash (Set of 2)
Maysville 34 in. Square Vanity Mirror in White Wash (Set of 2)
Frequently Purchased Together
Product Details
Product Details
- Sturdy Pine Construction
- Distressed Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Maysville
- Color Finish Category:
- Whites
- Color Finish Name:
- White Wash
- Depth:
- 1-3/8 in
- ETL Listed:
- No
- Height:
- 34 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Package Quantity:
- Set of 2
- Product Type:
- Vanity Mirror
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Square
- Size:
- 34 in x 34 in x 1-3/8 in
- UL Listed:
- No
- Width:
- 34 in