This product requires certification to purchase.

34 in. Square Vanity Mirror in Grey Wash (Set of 2)

You last purchased this on
 
Signature Hardware

Maysville 34 in. Square Vanity Mirror in Grey Wash (Set of 2)

  • Fast #
  • Part #SH453831
  • Item #8806175
  • Manufacturer Part #453831
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Maysville 34 in. Square Vanity Mirror in Grey Wash (Set of 2)

  • Fast #
  • Part #SH453831
  • Item #8806175
  • Manufacturer Part #453831
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sturdy Pine Construction
  • Distressed Finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
1-3/8 in
ETL Listed:
No
Height:
34 in
Installation Type:
Wall Mount
Material:
Wood
Package Quantity:
Set of 2
Product Type:
Vanity Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Square
Size:
34 in x 34 in x 1-3/8 in
UL Listed:
No
Width:
34 in