This product requires certification to purchase.

34 in. Square Vanity Mirror in Grey Wash

You last purchased this on
 
Signature Hardware

Maysville 34 in. Square Vanity Mirror in Grey Wash

  • Fast #
  • Part #SH450618
  • Item #8806128
  • Manufacturer Part #450618
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Maysville 34 in. Square Vanity Mirror in Grey Wash

  • Fast #
  • Part #SH450618
  • Item #8806128
  • Manufacturer Part #450618
4 out of 5 Customer Rating

X Points
Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sturdy Pine Construction
  • Distressed Finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maysville
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
1-3/8 in
ETL Listed:
No
Height:
34 in
Installation Type:
Wall Mount
Material:
Wood
Product Type:
Vanity Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Square
Size:
34 in x 34 in x 1-3/8 in
UL Listed:
No
Width:
34 in