60 in. Floor Mount Vanity in Grey Wash
Maysville 60 in. Floor Mount Vanity in Grey Wash
Product Details
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy.
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Maysville
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 22 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood, Quartz
- NSF Certified:
- No
- Number of Drawers:
- 4
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in