25 x 22 in. Drop-In Laundry Sink in White (Sink Clips Included)
Medford 25 x 22 in. Drop-In Laundry Sink in White (Sink Clips Included)
Product Details
Product Details
This product includes
Signature Hardware 25 x 22 in. Drop-in Laundry Sink in White
Part #SHLS2522WH
- Undermount installation
- Extra deep 13" basin
- Minimum base cabinet width is 27"
- Comes with clips for undermount installation
Specifications
- ADA Compliant:
- No
- Collection:
- Medford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Origin:
- Global
- Sink Depth:
- 13 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Acrylic
- UL Listed:
- No