4-1/2 in. Square Shower Drain in Polished Nickel
Menlo 4-1/2 in. Square Shower Drain in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Solid brass basket and a PVC drain.
- Height: 1-1/4" min to 2-3/8" max
- Drain Connection: 2" or 3"
- Drain Diameter: 2-11/16"
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Collection:
- Menlo
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-7/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/8 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Polished Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov