This product requires certification to purchase.

Dual Mount Basin in Antique Copper

You last purchased this on
 
Signature Hardware

Merric Dual Mount Basin in Antique Copper

  • Fast #
  • Part #SH314140
  • Item #7745995
  • Manufacturer Part #314140
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Merric Dual Mount Basin in Antique Copper

  • Fast #
  • Part #SH314140
  • Item #7745995
  • Manufacturer Part #314140
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
  • Installs in a drop in/top mount configuration; installs from the top into an existing cutout
  • Overall Sink Size (Length x Width x Height): 14-3/4" x 14-3/4" x 8-1/4"
  • Interior Sink Basin Size (Length x Width): 12" x 12"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.12
Collection:
Merric
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
14-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
12 in x 12 in x 8 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Drop-in
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14-3/4 in x 14-3/4 in
Width:
14-3/4 in