2-7/8 in. Brass Door Knocker in Oil Rubbed Bronze
Middleton 2-7/8 in. Brass Door Knocker in Oil Rubbed Bronze
Product Details
Product Details
Documents
Specifications
- Collection:
- Middleton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Height:
- 7-1/4 in
- Material:
- Brass
- Size:
- 2-7/8 in x 7-1/4 in
- Width:
- 2-7/8 in