This product requires certification to purchase.

22 in x 16-3/4 in Stainless Steel Rack

You last purchased this on
 
Signature Hardware

Milazzo 22 in x 16-3/4 in Stainless Steel Rack

  • Fast #
  • Part #SHG2217
  • Item #7391767
  • Manufacturer Part #447420
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Milazzo 22 in x 16-3/4 in Stainless Steel Rack

  • Fast #
  • Part #SHG2217
  • Item #7391767
  • Manufacturer Part #447420
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protective bumpers and feet
  • Bottom basin rack
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MIRDM2522Z1 and MIRDM2522Z4 Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Milazzo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
16-3/4 in
Material:
Stainless Steel
Product Type:
Rack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
22 in x 16-3/4 in
Width:
22 in