Three Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Mini Telephone Three Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- Deck-Mounted leg tub faucet with gooseneck spout.
- Porcelain lever handles.
- Swing arm couplers vary centers from 3-3/8" to 9-3/8".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Mini Telephone
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 9-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/8 in
- Tub Spout Type:
- Diverter
- Width:
- 8-1/2 in