This product requires certification to purchase.

12 x 12 in. Residential Brass Ceiling & Sidewall Register in Dark Bronze

You last purchased this on
 
Signature Hardware

Mission 12 x 12 in. Residential Brass Ceiling & Sidewall Register in Dark Bronze

  • Fast #
  • Part #SH327156
  • Item #7894008
  • Manufacturer Part #327156
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Mission 12 x 12 in. Residential Brass Ceiling & Sidewall Register in Dark Bronze

  • Fast #
  • Part #SH327156
  • Item #7894008
  • Manufacturer Part #327156
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • Louver control extends 5/8" H from vent.
  • Includes two 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Name:
Dark Bronze
Installation Type:
Wall Mount
Length:
12 in
Material:
Brass
Width:
12 in