This product requires certification to purchase.

3 in. Brass Push Plate in Antique Brass

You last purchased this on
 
Signature Hardware

Mission 3 in. Brass Push Plate in Antique Brass

  • Fast #
  • Part #SH353835
  • Item #7696215
  • Manufacturer Part #353835
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Mission 3 in. Brass Push Plate in Antique Brass

  • Fast #
  • Part #SH353835
  • Item #7696215
  • Manufacturer Part #353835
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Overall dimensions 3" W x 16-1/4" H.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Height:
16-1/4 in
Length:
3 in
Material:
Brass
Product Type:
Push Plate
Size:
3 in x 16-1/4 in