This product requires certification to purchase.

6 x 10 in. Floor Register in Bronze

You last purchased this on
 
Signature Hardware

Mission 6 x 10 in. Floor Register in Bronze

  • Fast #
  • Part #SH282247
  • Item #7741679
  • Manufacturer Part #282247
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Mission 6 x 10 in. Floor Register in Bronze

  • Fast #
  • Part #SH282247
  • Item #7741679
  • Manufacturer Part #282247
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Distressed Dark Bronze living finish.
  • Steel louvers are painted black for low visibility.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Collection:
Mission
Color Finish Name:
Bronze
Length:
6 in
Material:
Bronze
Width:
10 in