This product requires certification to purchase.

6 x 22 in. Residential Cast Iron Floor Register in Black Powder Coat

You last purchased this on
 
Signature Hardware

Mission 6 x 22 in. Residential Cast Iron Floor Register in Black Powder Coat

  • Fast #
  • Part #SH302205
  • Item #7743468
  • Manufacturer Part #302205
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Mission 6 x 22 in. Residential Cast Iron Floor Register in Black Powder Coat

  • Fast #
  • Part #SH302205
  • Item #7743468
  • Manufacturer Part #302205
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rough Black Powder Coat finish.
  • Louver control extends 3/8" H from vent.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Name:
Black Powder Coat
Length:
6 in
Material:
Cast Iron
Width:
22 in