66 x 30-1/4 in. Freestanding Clawfoot Bathtub with Universal Drain in White
Miya 66 x 30-1/4 in. Freestanding Clawfoot Bathtub with Universal Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dimensions: 66" L x 30" W x 26" H (± 1/2").
Specifications
- Application:
- Residential
- Basin Depth:
- 15 in
- Basin Length:
- 43 in
- Basin Width:
- 16 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- Capacity:
- 42 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Miya
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Universal
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Height:
- 25-3/4 in
- Overall Length:
- 66 in
- Overall Width:
- 30-1/4 in
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/4 in
- Weight:
- 345 lb