This product requires certification to purchase.

17 in. Floor Mount Vanity in Wenge

You last purchased this on
 
Signature Hardware

Modern 17 in. Floor Mount Vanity in Wenge

  • Fast #
  • Part #SH375092
  • Item #7633995
  • Manufacturer Part #SH375092
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Modern 17 in. Floor Mount Vanity in Wenge

  • Fast #
  • Part #SH375092
  • Item #7633995
  • Manufacturer Part #SH375092
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Wenge Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features faucet hole on the left (shown) or right side.
  • Requires faucet with 1-3/4" base diameter or smaller.
  • Requires Certification

Specifications

Collection:
Modern
Color Finish Category:
Browns
Color Finish Name:
Wenge
Depth:
11-1/4 in
Height:
34 in
Material:
Wood
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
17 in