This product requires certification to purchase.

6 x 12 in. Residential Brass Floor Register in Polished Brass

You last purchased this on
 
Signature Hardware

Modern 6 x 12 in. Residential Brass Floor Register in Polished Brass

  • Fast #
  • Part #SH275049
  • Item #7743505
  • Manufacturer Part #275049
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Modern 6 x 12 in. Residential Brass Floor Register in Polished Brass

  • Fast #
  • Part #SH275049
  • Item #7743505
  • Manufacturer Part #275049
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Modern
Color Finish Name:
Polished Brass
Length:
6 in
Material:
Brass
Width:
12 in