Brass Baseboard Door Bumper in Brushed Nickel
Modern Brass Baseboard Door Bumper in Brushed Nickel
Product Details
Product Details
- Wall mount.
- Base measures 1-3/4" diameter.
- Projects 3-1/2".
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Door Stop Type:
- Baseboard Door Stop
- Material:
- Brass