This product requires certification to purchase.

You last purchased this on
 
Signature Hardware

Modern

  • Fast #
  • Part #SH602MB
  • Item #9438708
  • Manufacturer Part #SH602MB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Modern

  • Fast #
  • Part #SH602MB
  • Item #9438708
  • Manufacturer Part #SH602MB
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Prong-to-prong diameter 2-7/8".
  • Requires Certification

Specifications

Collection:
Modern
Diameter:
4-1/4 in
Height:
1/4 in
Length:
4-1/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Round
Width:
4-1/4 in