This product requires certification to purchase.

Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)

You last purchased this on
 
Signature Hardware

Modern Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SH355345
  • Item #7639538
  • Manufacturer Part #355345
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Modern Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SH355345
  • Item #7639538
  • Manufacturer Part #355345
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction.
  • Body Spray Included: No
  • Rough-in Valve Included: Yes
  • Hand Shower Included: Yes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Modern
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Length:
11-3/4 in
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
3-1/2 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-5/8 in
Width:
9-1/8 in