This product requires certification to purchase.

Three Handle Wall Mount Filler in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Modern Three Handle Wall Mount Filler in Chrome (Trim Only)

  • Fast #
  • Part #SH355344
  • Item #7639537
  • Manufacturer Part #355344
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Modern Three Handle Wall Mount Filler in Chrome (Trim Only)

  • Fast #
  • Part #SH355344
  • Item #7639537
  • Manufacturer Part #355344
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Freestanding design. Mounts to wood or tile floor with included mounting plate.
  • Heavy-duty design with all-brass body.
  • Includes flexible supplies for under-floor hookup.
  • 1/2" NPT connection under floor.
  • Integrated hand sprayer with pull out diverter.
  • Swivel tub filler.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Length:
11-3/4 in
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
3-1/2 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-5/8 in
Width:
9-1/8 in