Wall Mount Toilet Tissue Holder in Brushed Nickel
Modern Wall Mount Toilet Tissue Holder in Brushed Nickel
Product Details
Product Details
- Number of Rolls: 1
- Mounting Hardware Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Width:
- 4 in