Wall Toilet Tissue Holder in Brushed Nickel
Modern Wall Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Decorative base plates measures 1-3/8" L x 2" H.
- Concealed mounting hardware is included.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/8 in
- Hardware Included:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Width:
- 2-3/4 in