Wall Toilet Tissue Holder in Brushed Nickel
Modern Wall Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- All measurements are (± 1/2").
Documents
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 7-5/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3 in
- Width:
- 3 in